Shop All Pin & Sleeve Receptacles
Meltric
17-64181-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-64181-NC
Zoro # G801755236
product price: $1,039.99
/ea
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64181-NC
- Zoro # G801755236
- UPC # 784474032858
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Terminal Type | Screw terminal |
Color Code | Blue |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 15A |
Contact Configuration | 18P+G |
Keying Position | 1 |
IP Rating | IP54/55 |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating_Abnormal Overload | 22.5A |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 18P+G 15A 480 VAC/130 VDC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Keyswitch (653-05 NS)
- EATON Flush Push Button, White, Non-Illum, 22mm (M22-D-W)
- WIREMOLD Flat End Fitting, Gray, Aluminum (AL3311)
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/8" x 25ft- Black (BSNF-0125-25-BK)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Meltric Pin & Sleeve Devices