Shop All Pin & Sleeve Receptacles
Meltric
17-64181-375 RECEPTACLE MUSHROOM PAWL
Mfr # 17-64181-375
Zoro # G901755235
product price: $1,022.99
/ea
Free Shipping & Returns
$1,022.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64181-375
- Zoro # G901755235
- UPC # 784474019620
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Use With | Mating Box MB10 |
Hz | 60 Hz |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Impact Rating | IK09 |
IP Rating | IP54/55 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Number of Notch Positions | 4 |
Contact Configuration | 18P+G |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 18P+G 15A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Cable Flange Clip, Spring Steel (SC4E)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, DPDT, 2VA (TR-50228-10)
- NOBLES/TENNANT Circuit Breaker, 20A, 250V AC (383723)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-98047 INLET (33-98047)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- Meltric Pin & Sleeve Receptacles