Shop All Pin & Sleeve Receptacles
Meltric
17-64180 RECEPTACLE
Mfr # 17-64180
Zoro # G201755195
Free Shipping & Returns
$913.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64180
- Zoro # G201755195
- UPC # 784474003216
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Number of Notch Positions | 4 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
IP Rating | IP54/55 |
Contact Configuration | 18P |
Color Code | Blue |
Impact Rating | IK09 |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 18P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- EATON Molded Case Circuit Breaker, HMCP Series 15A, 3 Pole, 600V AC (HMCPE015E0C)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55°C, 120V AC, 208V AC (9070T150D3)
- LEGRAND Combination Connector, Steel, Connectors (1585)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Receptacles