Shop All Pin & Sleeve Receptacles
Meltric
17-64180-A188 RECEPTACLE STRAIGHT INSERTION
Mfr # 17-64180-A188
Zoro # G501755505
product price: $929.99
/ea
Free Shipping & Returns
$929.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64180-A188
- Zoro # G501755505
- UPC # 784474012133
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
Contact Configuration | 18P |
IP Rating | IP54/55 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Impact Rating | IK09 |
Keying Position | 1 |
Wire Temperature Rating | 75 Degrees C |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 4 |
Load Break Amp Rating | 15A |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 18P 15A 50 V 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 240VAC, 10A, DPDT (9050JCK70V24)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Thru-Beam (XUX0ARCTT16T)
- WOODS Powr Blck3Out50' 14G Org (826)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- Meltric Pin & Sleeve Receptacles