Shop All Pin & Sleeve Receptacles
Meltric
17-64170 RECEPTACLE
Mfr # 17-64170
Zoro # G101755332
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64170
- Zoro # G101755332
- UPC # 784474003162
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Impact Rating | IK09 |
Keying Position | 1 |
Contact Configuration | 17P |
Operating Temp. Range | -40C to 60C |
Number of Notch Positions | 4 |
IP Rating | IP54/55 |
Color Code | Blue |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 17P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- CAROL Comm Cable, Shielded, 24/4, 500 Ft. (C0601A.18.10)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-38073 INLET (63-38073)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Meltric Pin & Sleeve Devices