Shop All Pin & Sleeve Receptacles
Meltric
17-64161-845-NC RECEPTACLE SCREW TYPE LOCKING PAWL NORMALLY CLOSED LID
Mfr # 17-64161-845-NC
Zoro # G001755463
product price: $980.99
/ea
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64161-845-NC
- Zoro # G001755463
- UPC # 784474003131
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Use With | Mating Box MB10 |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Contact Configuration | 16P+G |
Impact Rating | IK09 |
Keying Position | 1 |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Number of Notch Positions | 4 |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 16P+G 15A 480 VAC/130 VDC 60 Hz SCREW TYPE LOCKING PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P82W)
- RACO Compression Connector, 2-7/64" L (2915RT)
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - UV Black (MHT14-120-Black)
- GROTE 4 AWG PVC Ring Terminal 5/16" Stud PK (84-2911)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Meltric Pin & Sleeve Devices