Shop All Pin & Sleeve Receptacles
Meltric
17-64161-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 17-64161-375-843
Zoro # G201755423
product price: $967.99
/ea
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64161-375-843
- Zoro # G201755423
- UPC # 784474053457
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Impact Rating | IK09 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
IP Rating | IP54/55 |
Hz | 60 Hz |
Number of Notch Positions | 4 |
Wire Temperature Rating | 75 Degrees C |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Terminal Type | Screw terminal |
Contact Configuration | 16P+G |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 16P+G 15A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (1EHE1)
- HONEYWELL C7031B2005 1097 Ohm Ptc Duct (C7031B2005)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 1A, 2 Pole, 240/415/440V AC, D Curve (M9F23201)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 33-98167 INLET (33-98167)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-18073 INLET (63-18073)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- Meltric Pin & Sleeve Devices