Shop All Pin & Sleeve Receptacles
Meltric
17-64160 RECEPTACLE
Mfr # 17-64160
Zoro # G201755270
product price: $938.99
/ea
Free Shipping & Returns
$938.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Type Female
- Voltage 50V
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64160
- Zoro # G201755270
- UPC # 784474003025
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Dimensions | 5.3 in H x 4.6 in D |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 16P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORA OUTLET DPLX 15AMP WHT (05325-0WS)
- HONEYWELL Limit Switch, Cross Roller, Plunger, 1NC/1NO, 5A @ 240V AC, Actuator Location: Top (914CE3-6)
- TRIPP LITE Outlet Strip, 20A, 6 Outlet, 15 ft., White (TLM615NC20)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1730P-BK)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- Meltric Pin & Sleeve Devices