Shop All Pin & Sleeve Receptacles
Meltric
17-64151 RECEPTACLE
Mfr # 17-64151
Zoro # G201755249
product price: $879.99
/ea
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64151
- Zoro # G201755249
- UPC # 784474002998
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Contact Configuration | 15P+G |
Color Code | Blue |
Hz | 60 Hz |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Number of Notch Positions | 4 |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP54/55 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 15P+G 15A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Flex Coupling, Size 3/4 in., Flex L 18 in. (ECFUF-218)
- SQUARE D Circuit breaker accessory, PowerPacT M/P/R, undervoltage trip, 110VAC to 130VAC, 125VDC (S33670)
- SCHNEIDER ELECTRIC Complete potentiometer, Harmony XB5, plastic, 22mm, 100K (XB5AD912R100K)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 3-1/2" Inside Diameter - 25' Length - Black (WL931-SP25-BK)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 37-98043 INLET (37-98043)
- Meltric Pin & Sleeve Receptacles