Shop All Pin & Sleeve Receptacles
Meltric
17-64151-843 RECEPTACLE PADLOCK PAWL
Mfr # 17-64151-843
Zoro # G201755256
product price: $834.99
/ea
Free Shipping & Returns
$834.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64151-843
- Zoro # G201755256
- UPC # 784474014700
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Contact Configuration | 15P+G |
Hz | 60 Hz |
Wire Temperature Rating | 75 Degrees C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Number of Notch Positions | 4 |
Color Code | Blue |
IP Rating | IP54/55 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Load Break Amp Rating | 15A |
Terminal Type | Screw terminal |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 15P+G 15A 480 VAC/130 VDC 60 Hz PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3630)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- ALLEN TEL Cat 6 Patch Cable, 15 ft, Blue (AT1615-BU)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-38043 INLET (33-38043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- Meltric Pin & Sleeve Devices