Shop All Pin & Sleeve Receptacles
Meltric
17-64151-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 17-64151-375-843
Zoro # G001755432
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64151-375-843
- Zoro # G001755432
- UPC # 784474008792
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
IP Rating | IP54/55 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Impact Rating | IK09 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Wire Temperature Rating | 75 Degrees C |
Number of Notch Positions | 4 |
Terminal Type | Screw terminal |
Keying Position | 1 |
Hz | 60 Hz |
Color Code | Blue |
Load Break Amp Rating | 15A |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 15P+G |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 15P+G 15A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37D0187)
- LEVITON GFCI RECEP 20A GRAY (GFNT2-KGY)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD4X4WPG6)
- HUBBELL Ring, Locking (LR3430)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-38163 INLET (63-38163)
- Meltric Pin & Sleeve Devices