Shop All Pin & Sleeve Receptacles
Meltric
17-64151-180 RECEPTACLE 180 DEGREE OPENING LID
Mfr # 17-64151-180
Zoro # G201755553
product price: $850.99
/ea
Free Shipping & Returns
$850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64151-180
- Zoro # G201755553
- UPC # 784474015714
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Contact Configuration | 15P+G |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
IP Rating | IP54/55 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Color Code | Blue |
Keying Position | 1 |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Number of Notch Positions | 4 |
Load Break Amp Rating | 15A |
Wire Temperature Rating | 75 Degrees C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 15P+G 15A 480 VAC/130 VDC 60 Hz 180 DEGREE OPENING LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VAC, 10A (CA2KN22B7)
- CARLON Fitting Offst Pvc Sch40/80 2In (E995J-CTN)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- Meltric Pin & Sleeve Devices