Shop All Pin & Sleeve Receptacles
Meltric
17-64150 RECEPTACLE
Mfr # 17-64150
Zoro # G601755290
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64150
- Zoro # G601755290
- UPC # 784474002974
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Terminal Type | Screw terminal |
Number of Notch Positions | 4 |
Hz | 60 Hz |
Contact Configuration | 15P |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Color Code | Blue |
IP Rating | IP54/55 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 15P 15A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121206)
- LEVITON Wallplates Mid Nyl 1G Decr-E (PJ26-E)
- LEVITON Louvre 1 Gang Wallplate (88080)
- NVENT HOFFMAN CONCEPT Panels, 28.20x10.20, Steel (CP3012G)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- Meltric Pin & Sleeve Devices