Shop All Pin & Sleeve Receptacles
Meltric
17-64141-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-64141-NC
Zoro # G901755464
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 15 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64141-NC
- Zoro # G901755464
- UPC # 784474002967
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 15 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Color Code | Blue |
Keying Position | 1 |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 14P+G |
Number of Notch Positions | 4 |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 14P+G 15A 480 VAC/130 VDC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Yellow Guard Ring for E-Stop, 22mm, Yellow (M22-XGPV)
- BLUE SEA SYSTEMS MIDI Or AMI Safety Fuse Block (7720)
- AC WORKS 30A 3-Phase 250V NEMA L15-30P Locking Plug to L6-30R 30A 250V Locking Connector (ADL1530L630)
- VALTERRA 50A REPLACEMENT RECEPTACLE CARDED (A10-R50VP)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- Meltric Pin & Sleeve Receptacles