Shop All Pin & Sleeve Receptacles
Meltric
17-64141-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 17-64141-375-843
Zoro # G201755485
product price: $903.99
/ea
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64141-375-843
- Zoro # G201755485
- UPC # 784474053440
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Color Code | Blue |
Contact Configuration | 14P+G |
Impact Rating | IK09 |
Number of Notch Positions | 4 |
Wire Temperature Rating | 75 Degrees C |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
IP Rating | IP54/55 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 14P+G 15A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- NVENT HOFFMAN Pushbtn Hole Seal, 1.25 In Hole, Steel (ASPB)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (XB4BV63)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- Meltric Pin & Sleeve Receptacles