Shop All Pin & Sleeve Receptacles
Meltric
17-64131 RECEPTACLE
Mfr # 17-64131
Zoro # G501755222
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Type Female
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64131
- Zoro # G501755222
- UPC # 784474002790
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Dimensions | 5.3 in H x 4.6 in D |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 13P+G 15A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSSMANN 25A Fusetron FRS-R Cartridge Time Delay Cartridge Fuse (FRS-R-25)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 10A, 600V AC, Indicating (FRS-R-10ID)
- GROTE Weather Pack Terminals, 22-18Gauge, PK10 (84-2000)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CH)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- Meltric Pin & Sleeve Devices