Shop All Pin & Sleeve Receptacles
Meltric
17-64131-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-64131-NC
Zoro # G301755279
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 15 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64131-NC
- Zoro # G301755279
- UPC # 784474037532
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 15 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 1 |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Load Break Amp Rating | 15A |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Contact Configuration | 13P+G |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Color Code | Blue |
Load Break Amp Rating_Abnormal Overload | 22.5A |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 13P+G 15A 480 VAC/130 VDC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Angle Plate, Silver (V325EG)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Light Almond (HBL8300HLA)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 6 in D, NEMA 1, Screw On (SC101206NK)
- ZORO SELECT Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 20A @ 480V AC Contact Rating (5JEF0)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- Meltric Pin & Sleeve Devices