Shop All Pin & Sleeve Receptacles
Meltric
17-64121 RECEPTACLE
Mfr # 17-64121
Zoro # G401755193
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64121
- Zoro # G401755193
- UPC # 784474002660
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Color Code | Blue |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Keying Position | 1 |
Number of Notch Positions | 4 |
Contact Configuration | 12P+G |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 12P+G 20A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pendant Station Cable Sleevexac (XACA960)
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- DAYTON Relay Socket, Standard, Square, 8 Pin (10E075)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 1In (RB300-100A)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 31-68233-K16 INLET (31-68233-K16)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- Meltric Pin & Sleeve Receptacles