Shop All Pin & Sleeve Receptacles
Meltric
17-64121-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-64121-NC
Zoro # G501755499
product price: $755.99
/ea
Free Shipping & Returns
$755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64121-NC
- Zoro # G501755499
- UPC # 784474014717
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Use With | Mating Box MB10 |
Load Break Amp Rating | 20A |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Wire Temperature Rating | 75 Degrees C |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Hz | 60 Hz |
IP Rating | IP54/55 |
Number of Notch Positions | 4 |
Color Code | Blue |
Contact Configuration | 12P+G |
Impact Rating | IK09 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 12P+G 20A 480 VAC/130 VDC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Centre Mounting Lug, 100A, 120/240V AC, 6 Poles (QO612L100RBCP)
- SCHNEIDER ELECTRIC Relay Socket, Elevator, Octal, 11 Pin (70-750E11-1)
- ALLEN TEL Cat 5e Crossover Cable, 7 ft (AT1507-REC)
- FUNCTIONAL DEVICES-RIB DIN Rail Mount Relay, 10 Amp SPDT, 10-30 Vac/dc Coil (RIBRL1C)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- Meltric Pin & Sleeve Receptacles