Shop All Pin & Sleeve Receptacles
Meltric
17-64121-A188 RECEPTACLE STRAIGHT INSERTION
Mfr # 17-64121-A188
Zoro # G101755585
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64121-A188
- Zoro # G101755585
- UPC # 784474017701
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
IP Rating | IP54/55 |
Contact Configuration | 12P+G |
Color Code | Blue |
Impact Rating | IK09 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Number of Notch Positions | 4 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 12P+G 20A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 3,750 W Peak, 1,250 W Continuous, 2 Outlets (PICOGLF12W12V120AL)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 250' Length - Green (HS359-S250-GREEN)
- LEGRAND Rj45 (8P8C) Coupler Keystone Insert Module - White (03677)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles (CR306B102)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- Meltric Pin & Sleeve Devices