Shop All Pin & Sleeve Receptacles
Meltric
17-64121-843 RECEPTACLE PADLOCK PAWL
Mfr # 17-64121-843
Zoro # G501755406
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64121-843
- Zoro # G501755406
- UPC # 784474002714
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Contact Configuration | 12P+G |
Number of Notch Positions | 4 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Hz | 60 Hz |
Color Code | Blue |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 12P+G 20A 480 VAC/130 VDC 60 Hz PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Coupler, RJ45 F/F, Shielded, Snap-in (N235-001-SH)
- CAMOZZI Prox Sensor (CSM 2432-0)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 3/4" W (SR-WG-075-5-BK)
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Blue, 3ft (N201-003-BL)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Devices