Shop All Pin & Sleeve Receptacles
Meltric
17-64121-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 17-64121-843-NC
Zoro # G701755251
product price: $761.99
/ea
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64121-843-NC
- Zoro # G701755251
- UPC # 784474048132
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Color Code | Blue |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Wire Temperature Rating | 60 Degrees C |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Operating Temp. Range | -40C to 60C |
Load Break Amp Rating | 20A |
Contact Configuration | 12P+G |
Terminal Type | Screw terminal |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 12P+G 20A 480 VAC/130 VDC 60 Hz PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 0.380 In., 10 ft., Black (FGN0.38BK10)
- FLEX-STRUT Angle Splice, 4-Hole (FS-5109 E/G)
- DWYER INSTRUMENTS Durable Adjustable Pressure Switch, Ss Pr Sw 91150 PSI (A6-853221)
- SCHNEIDER ELECTRIC 30 mm Round, No Lens (9001KP)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- MELTRIC 63-38075 INLET (63-38075)
- HUBBELL Angle Adapter Box (AA2030PS)
- Meltric Pin & Sleeve Devices