Shop All Pin & Sleeve Receptacles
Meltric
17-64120-HP RECEPTACLE HIGH PRESSURE WATER TIGHTNESS
Mfr # 17-64120-HP
Zoro # G501755543
product price: $807.99
/ea
Free Shipping & Returns
$807.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64120-HP
- Zoro # G501755543
- UPC # 784474002622
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Color Code | Blue |
Hz | 60 Hz |
Contact Configuration | 12P |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Screw terminal |
Number of Notch Positions | 4 |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
IP Rating | IP66 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 66 12P 20A 50 V 60 Hz HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS44V20)
- NVENT HOFFMAN Clamp-Cover, Type 4X, 14.00x12.00x6.00, (A1412NFAL)
- RACO Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (601)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/4 in., Brown (SHC1034ZP)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 69-98043 INLET (69-98043)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Devices