Shop All Pin & Sleeve Receptacles
Meltric
17-64111-HP-843 RECEPTACLE HIGH PRESSURE WATER TIGHTNESS PADLOCK PAWL
Mfr # 17-64111-HP-843
Zoro # G401755391
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64111-HP-843
- Zoro # G401755391
- UPC # 784474049856
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
IP Rating | IP66 |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Operating Temp. Range | -40C to 60C |
Wire Temperature Rating | 60 Degrees C |
Load Break Amp Rating | 20A |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Color Code | Blue |
Contact Configuration | 11P+G |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 66 11P+G 20A 480 VAC/130 VDC 60 Hz HIGH PRESSURE WATER TIGHTNESS PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 750 kcmil (YAZ392NNT)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Hinged (A1614CHQR)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- LEVITON Receptacle (5361-W)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Meltric Pin & Sleeve Devices