Shop All Pin & Sleeve Receptacles
Meltric
17-64111-A188-NC RECEPTACLE STRAIGHT INSERTION NORMALLY CLOSED LID
Mfr # 17-64111-A188-NC
Zoro # G601755566
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64111-A188-NC
- Zoro # G601755566
- UPC # 784474017596
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
Color Code | Blue |
Contact Configuration | 11P+G |
Keying Position | 1 |
Terminal Type | Screw terminal |
Hz | 60 Hz |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Number of Notch Positions | 4 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54/55 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 11P+G 20A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.24x.24 (RSF-5003)
- HUBBELL Quad Receptacle Adapter Plates, Number of Gangs: 1 and 2 Polycarbonate, White (HBL4APW)
- BERGEN INDUSTRIES Single Extension Cord, 15A, 25 ft, 12/3 (OC25123LT)
- PANDUIT 8 AWG Non-Insulated Tubular Ring Terminal 3/8" Stud PK200 (S8-38R-T)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 37-68163 INLET (37-68163)
- Meltric Pin & Sleeve Devices