Shop All Pin & Sleeve Receptacles
Meltric
17-64101 RECEPTACLE
Mfr # 17-64101
Zoro # G901755440
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64101
- Zoro # G901755440
- UPC # 784474002455
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
HP | 3 |
IP Rating | IP54/55 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Hz | 60 Hz |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Contact Configuration | 10P+G |
Impact Rating | IK09 |
Number of Notch Positions | 4 |
Color Code | Blue |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 10P+G 20A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/16" Inside Diameter - 50' Length - White (HS357-S50-WHITE)
- WOODS Powr Blck3Out50' 14G Org (826)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2-R)
- ENM Hour Meter, LCD, 2-Hole Rectangular (T1120EB)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- Meltric Pin & Sleeve Receptacles