Shop All Pin & Sleeve Receptacles
Meltric
17-64101-HP RECEPTACLE HIGH PRESSURE WATER TIGHTNESS
Mfr # 17-64101-HP
Zoro # G501755550
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64101-HP
- Zoro # G501755550
- UPC # 784474002493
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 3 |
IP Rating | IP66 |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Color Code | Blue |
Contact Configuration | 10P+G |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Hz | 60 Hz |
Keying Position | 1 |
Number of Notch Positions | 4 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 66 10P+G 20A 480 VAC/130 VDC 60 Hz HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- HUBBELL PREMISE WIRING Hubbell 4 Socket Single Gang Network Faceplate - 4 x Total Number of Socket(s) - 1-gang - Office White - 4 x RJ-45 Port(s) (AFP14)
- ACME ELECTRIC Single Phase Transformer, 2 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279742S)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 63-38072 INLET (63-38072)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Meltric Pin & Sleeve Receptacles