Shop All Pin & Sleeve Receptacles
Meltric
17-64101-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 17-64101-843-NC
Zoro # G501755352
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64101-843-NC
- Zoro # G501755352
- UPC # 784474062282
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
HP | 3 |
Terminal Type | Screw terminal |
Color Code | Blue |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Contact Configuration | 10P+G |
IP Rating | IP54/55 |
Hz | 60 Hz |
Number of Notch Positions | 4 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 10P+G 20A 480 VAC/130 VDC 60 Hz PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Dp2030B5004 Deluxe Power Pro (DP2030B500)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 60A (C25FNF360A)
- DWYER INSTRUMENTS Ice Cube Relay, 24V (781XAXRM4L-24D)
- DAYTON Relay, 8 Pins, Dpdt (5YP90)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- Meltric Pin & Sleeve Receptacles