Shop All Pin & Sleeve Receptacles
Meltric
17-64091-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-64091-NC
Zoro # G501755420
product price: $736.99
/ea
Free Shipping & Returns
$736.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64091-NC
- Zoro # G501755420
- UPC # 784474002400
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB10 |
HP | 3 |
Number of Notch Positions | 4 |
Color Code | Blue |
Hz | 60 Hz |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Contact Configuration | 9P+G |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 9P+G 20A 480 VAC/130 VDC 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 20A, Ivory, 4-Way Type, Rocker (9904I)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1016413)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 60 to 200 psi, Standard Action (9013FHG52J59X)
- TWECO Adapter Cable, Miller 4 Pin to TAI 8 Pin - (2060-2142)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34072-843 RECEPTACLE PADLOCK PAWL (63-34072-843)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Receptacles