Shop All Pin & Sleeve Receptacles
Meltric
17-64091-A188-NC RECEPTACLE STRAIGHT INSERTION NORMALLY CLOSED LID
Mfr # 17-64091-A188-NC
Zoro # G901755433
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-64091-A188-NC
- Zoro # G901755433
- UPC # 784474011662
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 5 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP54/55 |
Load Break Amp Rating | 20A |
Terminal Type | Screw terminal |
Color Code | Blue |
Impact Rating | IK09 |
Number of Notch Positions | 4 |
Keying Position | 1 |
Contact Configuration | 9P+G |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Wire Temperature Rating | 75 Degrees C |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 9P+G 20A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, ATQ Series, Time Delay, 20A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ20)
- VELVAC Female Disconnect, Blue, 16-14AWG, PK10 (30397)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3S-CR61)
- HAMMOND N1 Screw Cover, 36 x 24 x 6, Steel/Gray (CS36246)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC Ds60 Receptacle Poly Blue Size 4 Type 4X Ip 69 2P+G 60A 480 Vac 60 Hz No Aux Mushroom Pawl (33-64042-375)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- Meltric Pin & Sleeve Receptacles