Shop All Pin & Sleeve Receptacles
Meltric
17-64091-843 RECEPTACLE PADLOCK PAWL
Mfr # 17-64091-843
Zoro # G101755592
product price: $673.99
/ea
Free Shipping & Returns
$673.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-64091-843
- Zoro # G101755592
- UPC # 784474002370
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 5 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 3 |
Use With | Mating Box MB10 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Color Code | Blue |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Number of Notch Positions | 4 |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Hz | 60 Hz |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 9P+G |
Keying Position | 1 |
Impact Rating | IK09 |
Description
DN20c RECEPTACLE METAL BLUE SIZE 5 IP 54/55 9P+G 20A 480 VAC/130 VDC 60 Hz PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- MEGGER Cable Fault Locater, 0-15,000 (CFL510G)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Side (XCKJ10511H7)
- UT WIRE Compact Cord Protector and Concealer, 1.6" x 5 ft, Gray (UTW-CPM5-GY)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-34043-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL PADLOCK PAWL (63-34043-375-843)
- Meltric Pin & Sleeve Receptacles