Shop All Pin & Sleeve Receptacles
Meltric
17-18081 INLET
Mfr # 17-18081
Zoro # G401755445
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Type Multi-Pin
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-18081
- Zoro # G401755445
- UPC # 784474002172
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Dimensions | 3.03 in Dia x 2.8 in L |
Description
DN9c INLET METAL SIZE 3 IP 54/55 8P+G 20A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER 3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH (4HD361)
- HALEX 2In Rigid 2-Hole Conduit Strap (26126)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 25 (FZ512825)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 6-20R, Ivory (HBL5461I)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 37-98043 INLET (37-98043)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- Meltric Pin & Sleeve Devices