Shop All Pin & Sleeve Receptacles
Meltric
17-18080 INLET
Mfr # 17-18080
Zoro # G701755589
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-18080
- Zoro # G701755589
- UPC # 784474002127
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
Hz | 60 Hz |
Number of Notch Positions | 2 |
Impact Rating | IK09 |
Contact Configuration | 8P |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP54/55 |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Description
DN9c INLET METAL SIZE 3 IP 54/55 8P 20A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 304 Stanlss Steel, 14 Gauge (FS-500SS ST4 12.00)
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 300V 100 ft. BK (E3611)
- CALBRITE Compression Male Cnnctr, 1in, 1-27/32inL (S21000MC00)
- CRYDOM Heat Sink, SSR Mounting Hardware Kit (HK1)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-64167 RECEPTACLE (33-64167)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 33-94143-843 RECEPTACLE PADLOCK PAWL (33-94143-843)
- Meltric Pin & Sleeve Receptacles