Shop All Pin & Sleeve Receptacles
Meltric
17-18071 INLET
Mfr # 17-18071
Zoro # G601755528
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-18071
- Zoro # G601755528
- UPC # 784474002042
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
HP | 5 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Number of Notch Positions | 2 |
Keying Position | 1 |
Contact Configuration | 7P+G |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Color Code | Blue |
Hz | 60 Hz |
Description
DN9c INLET METAL SIZE 3 IP 54/55 7P+G 20A 480 VAC/130 VDC 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Prox Sensor, Inductive, 15mm, PNP, NC, QD (IIS234)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA1)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1-1/2 In., Nylon (P150NGY)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-64072 RECEPTACLE (63-64072)
- MELTRIC 37-68163 INLET (37-68163)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-68072 INLET (63-68072)
- Meltric Pin & Sleeve Devices