Shop All Pin & Sleeve Receptacles
Meltric
17-18070 INLET
Mfr # 17-18070
Zoro # G201755591
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Metal
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-18070
- Zoro # G201755591
- UPC # 784474002028
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Metal |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Keying Position | 1 |
Color Code | Blue |
Number of Notch Positions | 2 |
Contact Configuration | 7P |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Impact Rating | IK09 |
IP Rating | IP54/55 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Hz | 60 Hz |
Terminal Type | Screw terminal |
Description
DN9c INLET METAL SIZE 3 IP 54/55 7P 20A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 300V AC, Actuator Location: Side (GLCA01A1B)
- RACO Hub, 1-59/64" L, 1-1/2" Conduit Size (1706)
- NVENT HOFFMAN Junction Splice Kit, Culus Classified (LJSK)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- Meltric Pin & Sleeve Devices