Shop All Pin & Sleeve Receptacles
Meltric
17-14090 RECEPTACLE
Mfr # 17-14090
Zoro # G201755331
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14090
- Zoro # G201755331
- UPC # 784474001748
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
Number of Notch Positions | 2 |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Terminal Type | Screw terminal |
IP Rating | IP54/55 |
Keying Position | 1 |
Contact Configuration | 9P |
Color Code | Blue |
Hz | 60 Hz |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 9P 20A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 18 AWG 3 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292301)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 15A, 125V AC, 150A at 125V AC, 5 PK (GMA-15-R)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14075-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-14075-375-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, Insulgrip Pin and Sleeve Devices, Industrial Grade, Female, Receptacle, 100A 600V AC, 3- Pole 4-Wire Grounding and Black (HBL4100RS1WR)
- Meltric Pin & Sleeve Devices