Shop All Pin & Sleeve Receptacles
Meltric
17-14090-NC RECEPTACLE NORMALLY CLOSED LID
Mfr # 17-14090-NC
Zoro # G301755255
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-14090-NC
- Zoro # G301755255
- UPC # 784474001823
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
Number of Notch Positions | 2 |
Impact Rating | IK09 |
Hz | 60 Hz |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Keying Position | 1 |
Contact Configuration | 9P |
Color Code | Blue |
IP Rating | IP54/55 |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Operating Temp. Range | -40C to 60C |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 9P 20A 50 V 60 Hz NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE 90 Degree Flat Elbow, PVC (FLFB5025W)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDS371)
- LINEMASTER Treadlite II (T-91-SE)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DB70-0AA0)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-98043 INLET (63-98043)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- Meltric Pin & Sleeve Receptacles