Shop All Pin & Sleeve Receptacles
Meltric
17-14090-HP RECEPTACLE HIGH PRESSURE WATER TIGHTNESS
Mfr # 17-14090-HP
Zoro # G501755239
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14090-HP
- Zoro # G501755239
- UPC # 784474001816
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
Hz | 60 Hz |
Number of Notch Positions | 2 |
Color Code | Blue |
Contact Configuration | 9P |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Short Circuit Current Rating | 10 KA - WITHSTAND |
IP Rating | IP66 |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Keying Position | 1 |
Impact Rating | IK09 |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 9P 20A 50 V 60 Hz HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Toggle, White (AYCL-253P-WH)
- EATON 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25CNB125T)
- EATON BUSSMANN Miniature Distribution Block, 3 Poles, 14 AWG to 2/0 AWG, 175 A, 600 V AC/DC, Black (16220-3)
- CALBOND Elbow, 3/4 in. x 22-1/2Deg, GRC PVC Coated (PV0722EL00)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 03-A4001 RECEPTACLE (03-A4001)
- Meltric Pin & Sleeve Devices