Shop All Pin & Sleeve Receptacles
Meltric
17-14090-A188 RECEPTACLE STRAIGHT INSERTION
Mfr # 17-14090-A188
Zoro # G001755579
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Meltric
- MFR # 17-14090-A188
- Zoro # G001755579
- UPC # 784474016025
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Keying Position | 1 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Wire Temperature Rating | 75 Degrees C |
Number of Notch Positions | 2 |
Hz | 60 Hz |
Contact Configuration | 9P |
Color Code | Blue |
Load Break Amp Rating | 20A |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 9P 20A 50 V 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SCG3V02S)
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24C371)
- POWER FIRST 7.9" L Intermediate Cable Tie GN PK 100 (36J223)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- MELTRIC 63-B8002 INLET (63-B8002)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 37-64072 RECEPTACLE (37-64072)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Devices