Shop All Pin & Sleeve Receptacles
Meltric
17-14081-HP RECEPTACLE HIGH PRESSURE WATER TIGHTNESS
Mfr # 17-14081-HP
Zoro # G101755264
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14081-HP
- Zoro # G101755264
- UPC # 784474001663
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 5 |
Use With | Mating Box MB3 |
Contact Configuration | 8P+G |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Color Code | Blue |
Hz | 60 Hz |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Number of Notch Positions | 2 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66 |
Impact Rating | IK09 |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 8P+G 20A 480 VAC/130 VDC 60 Hz HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 100/50 (SCC110050210)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 277V AC (TR20VA007)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-64163-843 RECEPTACLE PADLOCK PAWL (33-64163-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Meltric Pin & Sleeve Devices