Shop All Pin & Sleeve Receptacles
Meltric
17-14081-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 17-14081-845
Zoro # G601755207
product price: $636.99
/ea
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14081-845
- Zoro # G601755207
- UPC # 784474001649
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 5 |
Use With | Mating Box MB3 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Hz | 60 Hz |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
Impact Rating | IK09 |
Color Code | Blue |
Number of Notch Positions | 2 |
Terminal Type | Screw terminal |
Keying Position | 1 |
IP Rating | IP54/55 |
Contact Configuration | 8P+G |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 8P+G 20A 480 VAC/130 VDC 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Flanged Inlet Locking Receptacle 2P 2W 250V (HBL8815C)
- EATON 120VAC Reversing Magnetic Contactor 3P 18A NEMA 0 (CN55BN3AB)
- 3M Shrink Tubing, 2.67in ID, Black, 6in, PK10 (8429-6)
- SOUTHWIRE Power Strp6Outlet Ylw (5139N)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-68143 INLET (63-68143)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 45-4800T-P80 INLET (45-4800T-P80)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Meltric Pin & Sleeve Receptacles