Shop All Pin & Sleeve Receptacles
Meltric
17-14081-843-NC RECEPTACLE PADLOCK PAWL NORMALLY CLOSED LID
Mfr # 17-14081-843-NC
Zoro # G101755271
product price: $538.99
/ea
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14081-843-NC
- Zoro # G101755271
- UPC # 784474001632
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
HP | 5 |
Keying Position | 1 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Screw terminal |
Hz | 60 Hz |
IP Rating | IP54/55 |
Impact Rating | IK09 |
Contact Configuration | 8P+G |
Number of Notch Positions | 2 |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 8P+G 20A 480 VAC/130 VDC 60 Hz PADLOCK PAWL NORMALLY CLOSED LID
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Strap, Rgd/Imc/Emt, 1-Hole, 3", Steel (1339)
- KMC Cable Clamp, 15/16" dia., 3/4" W, PK10 (CDV1513Z1)
- SPRINGER CONTROLS CO ABB Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RL1)
- ZENITH Cable 30 Pin Chrg/Sync Wh 3Ft (PM1002U30)
- MELTRIC 09-28077-185 INLET HIGH TEMPERATURE (09-28077-185)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 63-18073 INLET (63-18073)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-98167 INLET (63-98167)
- Meltric Pin & Sleeve Receptacles