Shop All Pin & Sleeve Receptacles
Meltric
17-14081-843-HP RECEPTACLE PADLOCK PAWL HIGH PRESSURE WATER TIGHTNESS
Mfr # 17-14081-843-HP
Zoro # G901755211
product price: $566.99
/ea
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14081-843-HP
- Zoro # G901755211
- UPC # 784474043274
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 5 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Impact Rating | IK09 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Hz | 60 Hz |
Contact Configuration | 8P+G |
Wire Temperature Rating | 60 Degrees C |
Keying Position | 1 |
Operating Temp. Range | -40C to 60C |
IP Rating | IP66 |
Color Code | Blue |
Load Break Amp Rating | 20A |
Terminal Type | Screw terminal |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Load Break Amp Rating_Abnormal Overload | 30A |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 8P+G 20A 480 VAC/130 VDC 60 Hz PADLOCK PAWL HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conduit Body Cover, 3/4" Hub Size, Steel (SSC075)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- SQUARE D Qo Ground Bar Kit, Amps AC: 200 (PK18GTAL)
- TEMPCO Heavy Duty Thermocouple, Type K (TCS00016)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- Meltric Pin & Sleeve Receptacles