Shop All Pin & Sleeve Receptacles
Meltric
17-14081-375-843 RECEPTACLE MUSHROOM PAWL PADLOCK PAWL
Mfr # 17-14081-375-843
Zoro # G901755341
product price: $587.99
/ea
Free Shipping & Returns
$587.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 480V AC/130V DC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14081-375-843
- Zoro # G901755341
- UPC # 784474054133
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 480V AC/130V DC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
HP | 5 |
Contact Configuration | 8P+G |
Operating Temp. Range | -40C to 60C |
Terminal Type | Screw terminal |
Color Code | Blue |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Wire Temperature Rating | 75 Degrees C |
Impact Rating | IK09 |
IP Rating | IP54/55 |
Hz | 60 Hz |
Keying Position | 4 |
Number of Notch Positions | 2 |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 8P+G 20A 480 VAC/130 VDC 60 Hz MUSHROOM PAWL PADLOCK PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL VDV II Plus, RJ-45, RJ-11, F-Type Adapter (R158008)
- SQUARE D Molded Case Circuit Breaker, JDL Series 200A, 3 Pole, 600V AC (JDL36200)
- OK INDUSTRIES Wire Wrapping Tool, Electric, 18 to 32 AWG (PTX-1BF)
- SIEMENS Contact Block, 1NC Extra Late Break, 30mm (52BAU)
- MELTRIC 33-68043 INLET (33-68043)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 63-14073-843 RECEPTACLE PADLOCK PAWL (63-14073-843)
- MELTRIC 63-68047 INLET (63-68047)
- MELTRIC 17-18061 INLET (17-18061)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- Meltric Pin & Sleeve Receptacles