Shop All Pin & Sleeve Receptacles
Meltric
17-14080 RECEPTACLE
Mfr # 17-14080
Zoro # G101755424
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14080
- Zoro # G101755424
- UPC # 784474001519
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Impact Rating | IK09 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Hz | 60 Hz |
IP Rating | IP54/55 |
Keying Position | 1 |
Contact Configuration | 8P |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Number of Notch Positions | 2 |
Operating Temp. Range | -40C to 60C |
Color Code | Blue |
Terminal Type | Screw terminal |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 8P 20A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 120VAC, 50/60Hz (LXD3G7)
- GOGREEN GoGreen Power 16/3 SJTW 25ft Heavy Duty Extension Cord, GG-13725GN - Green (GG-13725GN)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No (LC1D18BD)
- ABB AF265-30-11-11, CTR, 3P, 248A, 20-60VDC/24-60VAC, 1/1 (AF265-30-11-11)
- MELTRIC 63-14073-NC RECEPTACLE NORMALLY CLOSED LID (63-14073-NC)
- MELTRIC 63-34076-375-843 RECEPTACLE PADLOCKABLE MUSHROOM PAWL (63-34076-375-843)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- MELTRIC 33-68243-C-K04 INLET (33-68243-C-K04)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 33-98047 INLET (33-98047)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- Meltric Pin & Sleeve Devices