Shop All Pin & Sleeve Receptacles
Meltric
17-14080-845 RECEPTACLE SCREW TYPE LOCKING PAWL
Mfr # 17-14080-845
Zoro # G301755309
product price: $600.99
/ea
Free Shipping & Returns
$600.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 50V
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14080-845
- Zoro # G301755309
- UPC # 784474063432
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 50V |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Contact Configuration | 8P |
Terminal Type | Screw terminal |
Color Code | Blue |
Operating Temp. Range | -40C to 60C |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Impact Rating | IK09 |
Number of Notch Positions | 2 |
Hz | 60 Hz |
IP Rating | IP54/55 |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 8P 20A 50 V 60 Hz SCREW TYPE LOCKING PAWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 145363 PSI 18Np (A9-3)
- RACO Set Screw Connector, 1-31/32" L, Zinc (2637)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB4BL7340)
- AGASTAT 120V-Ac Control Relay (GPIN)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-94167 RECEPTACLE (63-94167)
- MELTRIC 33-64073 RECEPTACLE (33-64073)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC 63-98143 INLET (63-98143)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- Meltric Pin & Sleeve Receptacles