Shop All Pin & Sleeve Receptacles
Meltric
17-14071-HP RECEPTACLE HIGH PRESSURE WATER TIGHTNESS
Mfr # 17-14071-HP
Zoro # G101755509
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14071-HP
- Zoro # G101755509
- UPC # 784474001496
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Wire Size | 16 AWG to 10 AWG |
Use With Installation Accessory Size | 3 |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 5 |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Impact Rating | IK09 |
Hz | 60 Hz |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Keying Position | 1 |
Terminal Type | Screw terminal |
Color Code | Blue |
Number of Notch Positions | 2 |
IP Rating | IP66 |
Contact Configuration | 7P+G |
Operating Temp. Range | -40C to 60C |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 7P+G 20A 480 VAC/130 VDC 60 Hz HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Sealing Cap Small , Perma-Tite, Wtr (15PW)
- BECKETT Switch-Safety 125-250 VAC Spring clamp (UR rated) (1502C)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 63-68047 INLET (63-68047)
- Meltric Pin & Sleeve Devices