Shop All Pin & Sleeve Receptacles
Meltric
17-14071-A188 RECEPTACLE STRAIGHT INSERTION
Mfr # 17-14071-A188
Zoro # G201755515
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Amps - Plugs and Receptacles 20 A
- Voltage 480V AC/130V DC
- Color - Plugs and Receptacles Blue
- HP 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14071-A188
- Zoro # G201755515
- UPC # 784474020466
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Wire Strip Length | Phase: 1/2 in (13 mm) |
Details
Body Material - Pin and Sleeve | Zamak |
Amps - Plugs and Receptacles | 20 A |
Voltage | 480V AC/130V DC |
Color - Plugs and Receptacles | Blue |
HP | 5 |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Color Code | Blue |
Hz | 60 Hz |
Load Break Amp Rating | 20A |
Terminal Type | Screw terminal |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Wire Temperature Rating | 75 Degrees C |
IP Rating | IP54/55 |
Keying Position | 1 |
Contact Configuration | 7P+G |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Number of Notch Positions | 2 |
Impact Rating | IK09 |
Operating Temp. Range | -40C to 60C |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 7P+G 20A 480 VAC/130 VDC 60 Hz STRAIGHT INSERTION
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 150A, Fast-Acting, 250V AC, Bolt-On (FWX-150A)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 20A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM20)
- CAROL Comm Cable, Plenum, 16/2, 1000 Ft. (E3512S.41.03)
- HUBBELL WIRING DEVICE-KELLEMS Flat Elbow, 90 deg., Ivory, Steel, Elbows (HBL511IV)
- MELTRIC 63-34073 RECEPTACLE (63-34073)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- MELTRIC 17-14061 RECEPTACLE (17-14061)
- MELTRIC 63-C4003 RECEPTACLE (63-C4003)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- Meltric Pin & Sleeve Receptacles