Shop All Pin & Sleeve Receptacles
Meltric
17-14070 RECEPTACLE
Mfr # 17-14070
Zoro # G501755482
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Use With Mating Box MB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14070
- Zoro # G501755482
- UPC # 784474001458
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Use With | Mating Box MB3 |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Color Code | Blue |
Hz | 60 Hz |
Number of Notch Positions | 2 |
Operating Temp. Range | -40C to 60C |
Contact Configuration | 7P |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Impact Rating | IK09 |
IP Rating | IP54/55 |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Terminal Type | Screw terminal |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 54/55 7P 20A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lug 8GA Wire #10 Post 2-Pack (252233)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- 3M Twist On Wire Connector, 18-12 AWG, PK100 (T/R+BOX)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- MELTRIC 63-38075 INLET (63-38075)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 37-94043-843 RECEPTACLE PADLOCK PAWL (37-94043-843)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- Meltric Pin & Sleeve Receptacles