Shop All Pin & Sleeve Receptacles
Meltric
17-14070-HP RECEPTACLE HIGH PRESSURE WATER TIGHTNESS
Mfr # 17-14070-HP
Zoro # G301755224
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zamak
- Voltage 50V
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Blue
- Standards cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 17-14070-HP
- Zoro # G301755224
- UPC # 784474001465
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Wire Strip Length | Phase: 1/2 in (13 mm) |
Use With Installation Accessory Size | 3 |
Wire Size | 16 AWG to 10 AWG |
Details
Body Material - Pin and Sleeve | Zamak |
Voltage | 50V |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Blue |
Standards | cCSAus, 155873, C22.2 No. 94.2-15, C22.2 No. 182.1-13 |
Use With | Mating Box MB3 |
Tightening Torque | Phase: 4.50 IN-LBS / 0.5 N-M |
Hz | 60 Hz |
Impact Rating | IK09 |
IP Rating | IP66 |
Color Code | Blue |
Number of Notch Positions | 2 |
Terminal Type | Screw terminal |
Operating Temp. Range | -40C to 60C |
Keying Position | 1 |
Short Circuit Current Rating | 10 KA - WITHSTAND |
Contact Configuration | 7P |
Description
DN9c RECEPTACLE METAL BLUE SIZE 3 IP 66 7P 20A 50 V 60 Hz HIGH PRESSURE WATER TIGHTNESS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, MAX-ID Series, 50A, 32V DC, Indicating (BP/MAX-50ID)
- LEVITON White 1 gang Thermoset Plastic Cable/Telco Wall Plate (88013-000)
- NVENT HOFFMAN Concept Panels, Fits 42.00x30.00, Steel (CP4230G)
- ZORO SELECT Flush Indicator Light, Green, 120V (20C848)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 63-98167 INLET (63-98167)
- MELTRIC 63-68165 INLET (63-68165)
- MELTRIC 63-64073 RECEPTACLE (63-64073)
- MELTRIC 63-34075 RECEPTACLE (63-34075)
- APPLETON ELECTRIC Receptacle, 30A, 3P, 3W, 600V, NEMA 3, 3R, 4, 4X (ADRE3033-100)
- Meltric Pin & Sleeve Receptacles